Shop All Sconces
Maxim Lighting
Duke Half Sconce
Mfr # 12418SWSNSBR
Zoro # G508971373
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5 in
- Width 9.5 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Lamp Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 12418SWSNSBR
- Zoro # G508971373
- UPC # 783209289925
- Country of Origin China
- Category Sconces
Dimensions
Height | 7.5 in |
Width | 9.5 in |
Depth (In) | 4.25 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Satin Nickel / Satin Brass |
Item | Wall Sconce |
Lamp Watts | 60W |
Application | Residential |
Standards | cETLus |
Lamp Type | Incandescent |
Material | Steel, Glass |
Indoor or Outdoor | Indoor |
Bulb Base Type | E26 Medium |
Lens Material | Opal White Glass |
Weight (Lbs) | 2.03 lbs |
Description
Tasteful globes constructed of metal and glass halves are combined and suspended by an arc-shaped yoke structure. The top dome of robust steel support lower halves of Satin White glass shades that twist lock on for convenience of installation and maintenance. Available in Matte Black with contrasting Weathered Brass or Satin Nickel with Satin Brass two tone finishes, the series includes a full range of products including flush mount, semi-flush mount, single and multi-pendant configurations, and spec-worthy sconces. This attractive design is sure to enhance your projects most needed spaces with an enduring appeal to the design that works in a variety of aesthetics.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Radium Ral2 35w/240/o/s14s replacement light bulb lamp (RAL2 35W/240/O/S14S RADIUM)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- CAL LIGHTING Silverton Arc Floor Lamp With Glass Shades (Edison Bulbs Included) (BO-2668-3L-RU)
- RADIONIC HI-TECH Ballast, 277V, 4 to 9W, Enclosed, TP (CE108-27TP)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- ELK LIGHTING Crowley 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45065/1)
- Maxim Lighting Sconces