Shop All Semi-Flushmount Lights
Maxim Lighting
Duke 1-Light Semi Flush Mount
Mfr # 12410SWBKWBR
Zoro # G208971260
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.5 in
- Voltage 120V
- Overall Width 9.5 in
- Height 10.75 in
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 12410SWBKWBR
- Zoro # G208971260
- UPC # 783209289802
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Overall Length | 9.5 in |
Overall Width | 9.5 in |
Height | 10.75 in |
Details
Item | Semi-Flush Mount |
Finish | Black/Weathered Brass |
Voltage | 120V |
Standards | cETLus |
Application | Residential |
Material | Steel, Glass |
Indoor/Outdoor | Indoor |
Dimmable | Dimmable |
Bulb Base Type | E26 Medium |
Weight (Lbs) | 3.75 lbs |
Bulb Type | Incandescent |
Lens Material | Opal White Glass |
Wattage | 60W |
Description
Tasteful globes constructed of metal and glass halves are combined and suspended by an arc-shaped yoke structure. The top dome of robust steel support lower halves of Satin White glass shades that twist lock on for convenience of installation and maintenance. Available in Matte Black with contrasting Weathered Brass or Satin Nickel with Satin Brass two tone finishes, the series includes a full range of products including flush mount, semi-flush mount, single and multi-pendant configurations, and spec-worthy sconces. This attractive design is sure to enhance your projects most needed spaces with an enduring appeal to the design that works in a variety of aesthetics.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Led AAA, 315 lm (PX1)
- PROJECTABLES LED Night Light, Plug In, Light Sensing (13347)
- PRINCETON TEC Pen Light, LED, Lithium Ion, 400 lm, Black (Alloy-x)
- ILC Replacement for Advance Vm-1p30-tp (VM-1P30-TP ADVANCE)
- SUN Sun 372645 Wildlight - Polar Bear Light (372645)
- LIVEX LIGHTING Soft Gold Semi Flush, 1 Light (49862-33)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-009-30)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd (6370300)
- SUNPARK 14 in. LED Ceiling Pendant Light 4000K, Satin Nickel Finish (DC336D-PD-4000K-62)
- DESIGNERS FOUNTAIN 15in Studio 2-Light Satin Bronze Interior Ceiling Light Semi Flush Mount (88511-SB)
- Maxim Lighting Semi-Flushmount Lights