Shop All Flushmount Lights
Maxim Lighting
Dottie Flush Mount
Mfr # 21240WTBK
Zoro # G808971264
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Length 6.25 in
- Lamp Type Incandescent
- Voltage 120V
- Height 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 21240WTBK
- Zoro # G808971264
- UPC # 783209273900
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 6.25 in |
Width | 6.25 in |
Height | 9.5 in |
Details
Housing Finish | Black |
Lamp Type | Incandescent |
Voltage | 120V |
Watts | 40W |
Dimmable | Dimmable |
Item | Flush Mount |
Color | Nickel |
Application | Residential |
Material | Steel |
Standards | cETLus |
Bulb Base Type | E26 Medium |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 1.76 lbs |
Description
Retro configurations of Mid-Century Modern perforated metal designs inspire this collection of pendants, wall and ceiling mounts complete in a two tone powder coat finish. The spun metal shades are punched with large circular perforations that scatter a pattern of light when lit. Finished in a clean, two-tone Matte White and Black powder coat, these pieces add cheerful character to their space. The oversized shades on the wall sconce and portable lamps also feature a swivel joint that allow you to position the shade and direct the light with ease. A convenient switch on the back of the shade operates a 3-step dimmer to adjust the lamp's brightness at the touch of a button.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT LIGHTING FAA L-810 Single Obstruction Light AC (POL-21006-1F-R-34B-S2)
- COMPLETE 20 in. Flood & Beam Combo Black Face Out LED Light Bar - 120W (CO2622597)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- ILC Replacement for Feit Electric 38par20/qfl/es replacement light bulb lamp (38PAR20/QFL/ES FEIT ELECTRIC)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTBK)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- VAXCEL Horizon 12in LED Flush Mount Bronze (C0153)
- Maxim Lighting Flushmount Lights