Shop All Floor Lamps
Maxim Lighting
Dottie Floor Lamp
Mfr # 21249WTBK
Zoro # G408400331
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 67.5 in
- Weight 14.3 lbs
- Material Steel
- Finish Black
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 21249WTBK
- Zoro # G408400331
- UPC # 783209273955
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 67.5 in |
Width | 12.25 in |
Depth | 12.25 in |
Details
Weight | 14.3 lbs |
Material | Steel |
Finish | Black |
Bulb Type | Incandescent |
Dimmable | Dimmable |
Item | Floor Lamp |
Standards | cETLus |
Color | Nickel |
Voltage | 120V |
Application | Residential |
Max. Wattage | 40W |
Bulb Base Type | E26 Medium |
Indoor or Outdoor | Indoor |
Description
Retro configurations of Mid-Century Modern perforated metal designs inspire this collection of pendants, wall and ceiling mounts complete in a two tone powder coat finish. The spun metal shades are punched with large circular perforations that scatter a pattern of light when lit. Finished in a clean, two-tone Matte White and Black powder coat, these pieces add cheerful character to their space. The oversized shades on the wall sconce and portable lamps also feature a swivel joint that allow you to position the shade and direct the light with ease. A convenient switch on the back of the shade operates a 3-step dimmer to adjust the lamp's brightness at the touch of a button.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Brick Open Faceplate Replacement (PST5B)
- ILC Replacement for Socket 26.620.2012 (26.620.2012 SOCKET)
- SATCO 40W 8 ft. T8 LED 50K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29925)
- ILC Replacement for Light Bulb / Lamp Aws-e9 replacement light bulb lamp (AWS-E9 LIGHT BULB / LAMP)
- MAXIM LIGHTING Scout 2-Light LED Floor Lamp (10099WWDTN)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- ADESSO Adesso Furniture 3133-01 Parker Shelf Lamp with Drawer (3133-01)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- COLEMAN Coleman 209982 Led Clip Lamp; Black (209982)
- ELEGANT GARDEN DESIGN Elegant Designs LF2003-RBA 2 Light Mother Daughter Floor Lamp with Amber Marble Glass Shades; Restoration Bronze & Amber (LF2003-RBA)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- Maxim Lighting Floor Lamps