Shop All Desk Lamps
Maxim Lighting
Dottie Desk Lamp
Mfr # 21248WTBK
Zoro # G008400328
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black
- Color Nickel
- Height 12.5 in
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 21248WTBK
- Zoro # G008400328
- UPC # 783209273948
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 12.5 in |
Depth | 10.25 in |
Width | 8.5 in |
Details
Material | Steel |
Finish | Black |
Color | Nickel |
Bulb Type | Incandescent |
Application | Residential |
Voltage | 120V |
Standards | cETLus |
Bulb Base Type | E26 Medium |
Max. Wattage | 40W |
Dimmable | Dimmable |
Indoor or Outdoor | Indoor |
Item | Desk Lamp |
Weight (Lbs) | 3.3 lbs |
Description
Retro configurations of Mid-Century Modern perforated metal designs inspire this collection of pendants, wall and ceiling mounts complete in a two tone powder coat finish. The spun metal shades are punched with large circular perforations that scatter a pattern of light when lit. Finished in a clean, two-tone Matte White and Black powder coat, these pieces add cheerful character to their space. The oversized shades on the wall sconce and portable lamps also feature a swivel joint that allow you to position the shade and direct the light with ease. A convenient switch on the back of the shade operates a 3-step dimmer to adjust the lamp's brightness at the touch of a button.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Galaxie Gl-6540 replacement light bulb lamp (GL-6540 GALAXIE)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/E/835/ECO)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA37-27)
- ILC Replacement for Purex Po3350 120v replacement light bulb lamp (PO3350 120V PUREX)
- BLACK & DECKER Smart 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CLSM-BK)
- SUPERSHINE Lime Lights Stick Lamp with Outlet Fabric Shade; Red (SU964843)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Off White (CWT-2004-OF-2PK)
- OTTLITE Wellness Series Refine LED Desk Lamp (F1D83BR9-SHPR)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors (LED-QI2100-BKG-AMZ)
- BLACK & DECKER Modern Battery Desk Lamp (VLED1819-BD)
- CLING 15.75 in. Luna LED Swing Arm Satin Steel Desk Lamp (CL2629542)
- Maxim Lighting Desk Lamps