Shop All Chandeliers
Maxim Lighting
Divine 8-Light Chandelier
Mfr # 38406CLHR
Zoro # G008971200
product price: $718.00
/ea
Free Shipping & Returns
$718.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60W
- Color White
- Material Steel, Glass
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 38406CLHR
- Zoro # G008971200
- UPC # 783209274211
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 28.5 in |
Width | 28.5 in |
Height | 25.5 in |
Details
Item | Multi-Light Pendant |
Housing Finish | Heritage |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Color | White |
Material | Steel, Glass |
Standards | cETLus |
Voltage | 120V |
Application | Residential |
Dimmable | Dimmable |
Weight (Lbs) | 26.4 lbs |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Indoor |
Description
The composition of Clear glass rods are elegantly supported by thin radial arms of staggered lengths to create an iridescent motif that is truly Divine. Finished in Polished Nickel or Heritage Brass, the simplicity of this design delivers a crisp lighting fixture that works in a multitude of interior aesthetics from contemporary to traditional.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32" x 3/8" Brass Coarse Thread Tapped Balls 10PK (64596)
- SATCO 150 W G40 Incandescent - Clear - 4000 Hours - 1700L - Medium Base - 120V (S3014)
- ILC Replacement for Satco 50par30ln/cap/wfl replacement light bulb lamp (50PAR30LN/CAP/WFL SATCO)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW-HTR)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- Maxim Lighting Chandeliers