Shop All Sconces
Maxim Lighting
Divine 2-Light Wall Sconce
Mfr # 38409CLHR
Zoro # G208971116
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.5 in
- Width 11 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Lamp Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 38409CLHR
- Zoro # G208971116
- UPC # 783209274228
- Country of Origin China
- Category Sconces
Dimensions
Height | 19.5 in |
Width | 11 in |
Depth (In) | 5.5 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Heritage |
Item | Wall Sconce |
Lamp Watts | 60W |
Application | Residential |
Standards | cETLus |
Color | White |
Lamp Type | Incandescent |
Material | Steel, Glass |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 5.94 lbs |
Bulb Base Type | E12 Candelabra |
Description
The composition of Clear glass rods are elegantly supported by thin radial arms of staggered lengths to create an iridescent motif that is truly Divine. Finished in Polished Nickel or Heritage Brass, the simplicity of this design delivers a crisp lighting fixture that works in a multitude of interior aesthetics from contemporary to traditional.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- ECCO SAFETY GROUP WORKLAMP 5LED SQUARE FLOOD CAMO, 12-24VDC W/CHARGER (EW2461-CAMO)
- ILC Replacement for Westinghouse 04719 replacement light bulb lamp (04719 WESTINGHOUSE)
- EATON LIGHTING EATON EA24 Mounting Arm and Hardware, For Use with Lighting Fixtures, 24 in (EA24)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- PROGRESS LIGHTING Kempsey Collection One-Light Swing Arm Wall Bracket (P710045-020)
- Maxim Lighting Sconces