Shop All Flushmount Lights
Maxim Lighting
Diverse 7.5" LED Flush Mount 3000K Non-T24
Mfr # 57613WTBK
Zoro # G501707023
product price: $17.40
/ea
$17.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Lamp Type LED
- Voltage 120
- Dimmable Triac CL
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 57613WTBK
- Zoro # G501707023
- UPC # 783209258075
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.5 in |
Wire Length | 8 in |
Shade Height | 1.25 in |
Details
Housing Finish | Black |
Lamp Type | LED |
Voltage | 120 |
Dimmable | Triac CL |
Glass Color | White |
Color Temperature | 3000 |
CRI | 90 |
Lamp Type - Fixtures | PCB Intergrated |
Fixture Rated Life | 50000 |
Fixture Housing Material | Aluminum + Polycarbonate |
Housing Material | PC |
Rated Lumens | 1200 |
Description
This very compact LED flush mount directly installs on any 4" junction box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY SYLVANIA)
- ILC Replacement for Eiko Q250mc-130v replacement light bulb lamp (Q250MC-130V EIKO)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft, 31W, 4K, Opaque (ASD-LVP4N3140MHE)
- ILC Replacement for Altman 902 replacement light bulb lamp (902 ALTMAN)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 2700K Non-T24 (57612WTWT)
- MAXIM LIGHTING Wafer 7 SQ LED Surface Mount 3000K (58722WTBZ)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- AFX Pearl LED Flush Mount - Satin Nickel (PRLF05L30D1SN)
- Maxim Lighting Flushmount Lights