Shop All Flushmount Lights
Maxim Lighting
Diverse 6 LED Flush Mount 2700K
Mfr # 57412WTWT
Zoro # G008971361
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Lamp Type LED
- Voltage 120V
- Height 1.25 in
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 57412WTWT
- Zoro # G008971361
- UPC # 783209288713
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 6 in |
Width | 6 in |
Height | 1.25 in |
Details
Housing Finish | White |
Lamp Type | LED |
Voltage | 120V |
Lumens | 800 |
Watts | 11W |
Dimmable | Dimmable |
Item | Flush Mount |
Standards | cETLus |
Color Rendering Index | 90 |
Lamp Included | Yes |
Material | Aluminum + PC |
Color Temperature | 2700 K |
Application | Residential |
Weight (Lbs) | 0.29 lbs |
Lens Material | PC |
Bulb Base Type | PCB Integrated |
Indoor or Outdoor | Indoor |
Description
This very compact LED flush mount directly installs on any 4 junction box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Job Site Light, 1500 lm, 10 Lamp Heads (11109100)
- FEIT ELECTRIC LED FLAME TIP E12 2W 2PK (BPFLAME/C/LED/2)
- ILC Replacement for Kliegl Bros 44n6 replacement light bulb lamp (44N6 KLIEGL BROS)
- KEYSTONE T12 Electronic Ballast, KTEB-120-1-TP-EMI (KTEB-120-1-TP-EMI)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- MAXIM LIGHTING Wafer 7 SQ LED Surface Mount 3000K (58722WTBZ)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- ACCESS LIGHTING Solero Oval, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20468LEDD-CH/ACR)
- Maxim Lighting Flushmount Lights