Shop All Chandeliers
Maxim Lighting
Deven 9-Light Chandelier
Mfr # 20036SWBK
Zoro # G408971152
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60W
- Height 32 in
- Length 32 in
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 20036SWBK
- Zoro # G408971152
- UPC # 783209289109
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 32 in |
Length | 32 in |
Width | 32 in |
Details
Item | Multi-Tier Chandelier |
Housing Finish | Black |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Standards | cETLus |
Dimmable | Dimmable |
Application | Residential |
Material | Steel, Glass |
Color | Nickel |
Voltage | 120V |
Lens Material | Opal White Glass |
Bulb Base Type | E26 Medium |
Weight (Lbs) | 15.75 lbs |
Indoor or Outdoor | Indoor |
Description
Low sloping arms of rectilinear tubing is finished in a variety of options that include Satin Nickel, Oil Rubbed Bronze, Matte Black, and a contemporary Satin Brass finish. Tall, cylindrical Satin White glass shades soften the light source within. Offered in a variety of configurations that include chandeliers, sconces, and a semi-flush pendant that may be used as a foyer pendant, has become a proven popular choice among builders.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 72 Watts, 1 or 2 Lamps, Electronic Ballast (RELB-2S40-N)
- HALO H245Icat (H245ICAT)
- MILWAUKEE TOOL REDLITHIUM™ USB 2,000 Lumen Slide Focus Flashlight (2162-21)
- LEVITON FLUORESCENT LAMPS G24Q-3 GX24Q-3 26W 4-PIN CFL HLDR (26725-403)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- Maxim Lighting Chandeliers