Shop All Chandeliers
Maxim Lighting
Deven 5-Light Chandelier
Mfr # 20035SWSBR
Zoro # G108971063
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60W
- Length 24 in
- Standards cETLus
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 20035SWSBR
- Zoro # G108971063
- UPC # 783209289093
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 24 in |
Width | 24 in |
Height | 23 in |
Details
Item | Single-Tier Chandelier |
Housing Finish | Satin Brass |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Standards | cETLus |
Dimmable | Dimmable |
Voltage | 120V |
Application | Residential |
Material | Steel, Glass |
Bulb Base Type | E26 Medium |
Lens Material | Opal White Glass |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 10.56 lbs |
Description
Low sloping arms of rectilinear tubing is finished in a variety of options that include Satin Nickel, Oil Rubbed Bronze, Matte Black, and a contemporary Satin Brass finish. Tall, cylindrical Satin White glass shades soften the light source within. Offered in a variety of configurations that include chandeliers, sconces, and a semi-flush pendant that may be used as a foyer pendant, has become a proven popular choice among builders.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO 65875 (65-875)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- MAXSA INNOVATIONS Solar Powered LED Security Square Spotlight (44311)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- Maxim Lighting Chandeliers