Shop All Chandeliers
Maxim Lighting
Deven 3-Light Chandelier
Mfr # 20033SWBK
Zoro # G508971427
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60W
- Voltage 120V
- Height 20 in
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 20033SWBK
- Zoro # G508971427
- UPC # 783209289062
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 20 in |
Length | 18 in |
Width | 18 in |
Details
Item | Mini Chandelier |
Housing Finish | Black |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Voltage | 120V |
Color | Nickel |
Application | Residential |
Material | Steel, Glass |
Dimmable | Dimmable |
Standards | cETLus |
Weight (Lbs) | 4.62 lbs |
Bulb Base Type | E26 Medium |
Indoor or Outdoor | Indoor |
Lens Material | Opal White Glass |
Description
Low sloping arms of rectilinear tubing is finished in a variety of options that include Satin Nickel, Oil Rubbed Bronze, Matte Black, and a contemporary Satin Brass finish. Tall, cylindrical Satin White glass shades soften the light source within. Offered in a variety of configurations that include chandeliers, sconces, and a semi-flush pendant that may be used as a foyer pendant, has become a proven popular choice among builders.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Linear Striplight 4 ft. LED, 4000 lumens, 4000K, 0 - 10V dim driver (4WNLED-LD4-40SL-F-UNV-L840-CD1-U)
- PELICAN LED Tactical 7060 Flashlight, Ac110 Black (7060B)
- ILC Replacement for Norman Lamps Estore27-7w-ww replacement light bulb lamp (ESTORE27-7W-WW NORMAN LAMPS)
- ILC Replacement For LIGHT BULB LAMP 8GH40957028 (WW-2Z01-9)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- CRAFTMADE Dardyn 5 Light Chandelier in Brushed Polished Nickel Clear Glass (49825-BNK-C)
- Maxim Lighting Chandeliers