Shop All Sconces
Maxim Lighting
Deven 1-Light Wall Sconce
Mfr # 20030SWBK
Zoro # G708971425
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 4.75 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 20030SWBK
- Zoro # G708971425
- UPC # 783209288973
- Country of Origin China
- Category Sconces
Dimensions
Height | 9 in |
Width | 4.75 in |
Depth (In) | 6.25 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Black |
Item | Wall Sconce |
Standards | cETLus |
Lamp Watts | 60W |
Color | Nickel |
Application | Residential |
Lamp Type | Incandescent |
Material | Steel, Glass |
Weight (Lbs) | 1.34 lbs |
Indoor or Outdoor | Indoor |
Bulb Base Type | E26 Medium |
Lens Material | Opal White Glass |
Description
Low sloping arms of rectilinear tubing is finished in a variety of options that include Satin Nickel, Oil Rubbed Bronze, Matte Black, and a contemporary Satin Brass finish. Tall, cylindrical Satin White glass shades soften the light source within. Offered in a variety of configurations that include chandeliers, sconces, and a semi-flush pendant that may be used as a foyer pendant, has become a proven popular choice among builders.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 14W, DIM, 41KNFL, PAR, 30, Narrow Flood (LED14P30D41KNFL)
- VAXCEL Vilo One Light Wall Light (W0309)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 0V)
- HALO COMMERCIAL Pr8 Led (PR8M34MDMW)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- Maxim Lighting Sconces