Shop All Chandeliers
Maxim Lighting
Delos 5-Light Chandelier
Mfr # 30315CRAR
Zoro # G708971333
Free Shipping & Returns
$634.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Anthracite
- Lamp Type Incandescent
- Fixture Wattage 40W
- Dimmable Dimmable
- Material Steel + Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 30315CRAR
- Zoro # G708971333
- UPC # 783209263727
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 24 in |
Height | 26 in |
Details
Item | Chandelier |
Housing Finish | Anthracite |
Lamp Type | Incandescent |
Fixture Wattage | 40W |
Dimmable | Dimmable |
Material | Steel + Glass |
Color | Black |
Voltage | 120V |
Standards | cULus |
Application | Residential |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Indoor |
Lens Material | Glass |
Weight (Lbs) | 15.6 lbs |
Description
Evocative of the past and modernized for today, the Delos collection features ironwork finished in a textured Anthracite that support hefty glass columns. The glass shades are elongated to accentuate the verticality of the chandelier and the fluted glass shades diffuse the light in an interesting and subtly romantic way, giving the appearance of candlelight.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MH400/U/ED28)
- MILWAUKEE TOOL M18 Light/Charger. XC5.0 Battery Pack (2357-20,48-11-1850)
- ILC Replacement for Advance Ric-2s32-tp (RIC-2S32-TP ADVANCE)
- ILC Replacement for GE General Electric G.E F36w/860 replacement light bulb lamp (F36W/860 GE GENERAL ELECTRIC G.E)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- Maxim Lighting Chandeliers