Shop All Sconces
Maxim Lighting
Delos 2-Light Wall Sconce
Mfr # 30311CRAR
Zoro # G808971332
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.25 in
- Width 10.5 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Finish Anthracite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 30311CRAR
- Zoro # G808971332
- UPC # 783209263710
- Country of Origin China
- Category Sconces
Dimensions
Height | 17.25 in |
Width | 10.5 in |
Depth (In) | 5.75 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Anthracite |
Item | Wall Sconce |
Lamp Watts | 40W |
Lamp Type | Incandescent |
Application | Residential |
Standards | cULus |
Material | Steel + Glass |
Color | Black |
Lens Material | Glass |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 6.6 lbs |
Description
Evocative of the past and modernized for today, the Delos collection features ironwork finished in a textured Anthracite that support hefty glass columns. The glass shades are elongated to accentuate the verticality of the chandelier and the fluted glass shades diffuse the light in an interesting and subtly romantic way, giving the appearance of candlelight.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Sld6Xjb Led (SLD6TRMWH)
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Pure White Bulb with Nickel Base 25 per Bag (XLEDSC7P-25)
- SATCO 4 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21284)
- BULBRITE Solana 4W B11 Clear Chandelier Smart LED Bulb (292115)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- Maxim Lighting Sconces