Shop All Flushmount Lights
Maxim Lighting
Dapper 16 LED Flush Mount
Mfr # 59704WTBKAB
Zoro # G808971219
product price: $234.00
/ea
Free Shipping & Returns
$234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black / Antique Brass
- Length 16 in
- Lamp Type LED
- Voltage 120V
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 59704WTBKAB
- Zoro # G808971219
- UPC # 783209291201
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 16 in |
Width | 16 in |
Height | 2 in |
Details
Housing Finish | Black / Antique Brass |
Lamp Type | LED |
Voltage | 120V |
Lumens | 2250 |
Watts | 25W |
Dimmable | Dimmable |
Item | Flush Mount |
Lamp Included | Yes |
Color | Chrome |
Color Rendering Index | 90 |
Application | Residential |
Color Temperature | 3000 K |
Standards | cETLus |
Material | Steel |
Lens Material | PC |
Bulb Base Type | AC Integrated |
Weight (Lbs) | 4.73 lbs |
Indoor or Outdoor | Indoor |
Description
A trendy two-tone Black and Gold low-profile flush mount to coordinate with the ever popular two-tone product designs throughout your project. The slim profile and stylish finish make this LED flush mount a dapper choice to pair with other Black and Gold furniture, furnishings, and plumbing options available. Available in two diameters 12 and 16 that house powerful LED light sources.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Q1000t3/cl/240v replacement light bulb lamp (Q1000T3/CL/240V EIKO)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- ILC Replacement for Westinghouse 36841 replacement light bulb lamp (36841 WESTINGHOUSE)
- CRAFTMADE 36in Under Cabinet LED Light Bar in White 3-in-1 Adjustable Color Temperature (CUC3036-W-LED)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTBK)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 2700K Non-T24 (57612WTWT)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- PROGRESS LIGHTING Two-Light 14" Etched Glass Flush Mount (P350147-012)
- Maxim Lighting Flushmount Lights