Shop All Ceiling Fans
Maxim Lighting
Cupola 52 Nickel LED Fan
Mfr # 88801SN
Zoro # G908400329
product price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 24W
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
- Standards cETLus
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 88801SN
- Zoro # G908400329
- UPC # 783209262805
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 52 in |
Height | 14.25 in |
Width | 52 in |
Details
Voltage | 120V |
Watts | 24W |
Number of Lights | 1 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | cETLus |
Finish | Satin Nickel |
Item | Indoor Ceiling Fan |
Includes | Lamp |
Material | Metal + ABS + PC |
Description
Sweeping arcs define this fan, designed for contemporary and refreshing upgrades. The central housing is domical, from which a trio of uniquely curved fan blades smoothly rotate. Available in Satin Nickel with Silver blades and Black with two-tone Walnut/Black blades, the Cupola also features an LED integrated dome shape or a 2 lamp light kit with a domical glass to create a perfect sphere.
Documents & Resources
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170EUNN21163T)
- AIR-CARE 10"x10"x1" Electrostatic Air Filter (ES10101)
- TPI INDUSTRIAL TPI 30" Wall Mount Fan, 3 Speed, 4200 CFM, 120V, 1/4 HP, Single Phase (CACU30W)
- SELKIRK CHIMNEY PIPE SS 8X36"" (208036U)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- MAXIM LIGHTING Tanker 52 Black Outdoor LED Fan (88806BK)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan Black (88807BK)
- GLOBAL INDUSTRIAL 12ft HVLS Ceiling Fan, BLDC Motor, 165600 CFM, 208/240V (293042)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze (50759-40)
- WESTINGHOUSE BN Ceil Fan Light Kit (77849)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (F-001)
- Maxim Lighting Ceiling Fans