Shop All Ceiling Fans
Maxim Lighting
Cupola 52 Black LED Fan
Mfr # 88801BK
Zoro # G008400359
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 24W
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
- Standards cETLus
- Material Metal + ABS + PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 88801BK
- Zoro # G008400359
- UPC # 783209262799
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 14.25 in |
Length | 52 in |
Width | 52 in |
Details
Voltage | 120V |
Watts | 24W |
Number of Lights | 1 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | cETLus |
Material | Metal + ABS + PC |
Includes | Lamp |
Item | Indoor Ceiling Fan |
Color | Nickel |
Finish | Black |
Description
Sweeping arcs define this fan, designed for contemporary and refreshing upgrades. The central housing is domical, from which a trio of uniquely curved fan blades smoothly rotate. Available in Satin Nickel with Silver blades and Black with two-tone Walnut/Black blades, the Cupola also features an LED integrated dome shape or a 2 lamp light kit with a domical glass to create a perfect sphere.
Documents & Resources
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Pressure Switch (10F-10)
- AIR SYSTEMS INTL Conf. Sp Blower, Contrifical Expl Proof (SVB-E8EXP)
- KWIKOOL Portable Precision Cooling, 5 ton/ 230V/ 50 AMP (KIB6021-2)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan Black (88807BK)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- MAXIM LIGHTING Tanker 52 Black Outdoor LED Fan (88806BK)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51631-40)
- HUNTER Decorative Ceiling Fan, Low Pro, 1 Phase, 120 (59482)
- PROGRESS LIGHTING Lakehurst, 60", Outdoor Ceiling Fan (P2562-80)
- ILIVING White 108 in. 9 ft. HVLS 9 Blades BLDC Ceiling Fan, 19000 CFM with IR Remote (ILG8HVLS108)
- Maxim Lighting Ceiling Fans & Accessories