Shop All LED Under Cabinet Lighting
Maxim Lighting
CounterMax 5K 30'' 2700-5000K LED Under Cabinet
Mfr # 89866WT
Zoro # G608400414
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 3.5 in
- Dimmable / Non-Dimmable Dimmable
- Includes Lamp
- Watts 15W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 89866WT
- Zoro # G608400414
- UPC # 783209259539
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1 in |
Width | 3.5 in |
Length | 30 in |
Details
Dimmable / Non-Dimmable | Dimmable |
Includes | Lamp |
Watts | 15W |
Color Temperature | 27-30-35-40-50 K |
Standards | cETLus |
Application | Residential |
Material | Aluminum + LED + PC |
Voltage | 120V |
Item | Under Cabinet |
Color Rendering Index | 90 |
Lumens | 1600 |
Finish | White |
Lamp Type | LED |
Weight (Lbs) | 2.25 lbs |
Bulb Base Type | PCB Integrated |
Lens Material | PC |
Indoor or Outdoor | Indoor |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, WMC2C40KU (WMC-2C-40K-U)
- ILC Replacement for SLI Sylvania Lighting 5000807 replacement light bulb lamp (5000807 SLI SYLVANIA LIGHTING)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 16-Pack (LR23784-16PK)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V - 2-Pack (S3727)
- MAXIM LIGHTING CounterMax 5K 18'' 2700-5000K LED Under Cabinet (89864WT)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867WT)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867SN)
- MAXIM LIGHTING CounterMax 120V Slim 12 LED UC White Tunable (88951WT)
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- MAXIM LIGHTING CounterMax 120V Slim 6 LED UC White Tunable (88950WT)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- Maxim Lighting LED Under Cabinet Lighting