Shop All LED Under Cabinet Lighting
Maxim Lighting
CounterMax 5K 18'' 2700-5000K LED Under Cabinet
Mfr # 89864WT
Zoro # G308400370
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 9W
- Application Residential
- Dimmable / Non-Dimmable Dimmable
- Standards cETLus
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 89864WT
- Zoro # G308400370
- UPC # 783209259461
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1 in |
Length | 18 in |
Width | 3.5 in |
Details
Watts | 9W |
Application | Residential |
Dimmable / Non-Dimmable | Dimmable |
Standards | cETLus |
Finish | White |
Lumens | 1100 |
Item | Under Cabinet |
Voltage | 120V |
Includes | Lamp |
Color Temperature | 27-30-35-40-50 K |
Material | Aluminum + LED + PC |
Color Rendering Index | 90 |
Lamp Type | LED |
Weight (Lbs) | 1.54 lbs |
Lens Material | PC |
Bulb Base Type | PCB Integrated |
Indoor or Outdoor | Indoor |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGI-LITE 30W 120V-AC EMERGENCY AND EXIT LIGHTING (WX14R)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/835/HO/ECO)
- AMERICAN LIGHTING Premium Led Lamp S14 Shape Standard Med Base Warm White (2700K) With (PS14-E26-WW)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 4-Pack (LR31870-4PK)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867SN)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865WT)
- MAXIM LIGHTING CounterMax 5K 12'' 2700-5000K LED Under Cabinet (89863WT)
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- MAXIM LIGHTING CounterMax 120V Slim 12 LED UC White Tunable (88951WT)
- MAXIM LIGHTING CounterMax 120V Slim 24 LED UC White Tunable (88953BZ)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- Maxim Lighting LED Under Cabinet Lighting