Shop All LED Under Cabinet Lighting
Maxim Lighting
CounterMax 5K 18'' 2700-5000K LED Under Cabinet
Mfr # 89864SN
Zoro # G608400360
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 27-30-35-40-50 K
- Height 1 in
- Dimmable / Non-Dimmable Dimmable
- Watts 9W
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 89864SN
- Zoro # G608400360
- UPC # 783209259454
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1 in |
Width | 3.5 in |
Length | 18 in |
Details
Color Temperature | 27-30-35-40-50 K |
Dimmable / Non-Dimmable | Dimmable |
Watts | 9W |
Lamp Type | LED |
Finish | Satin Nickel |
Color Rendering Index | 90 |
Item | Under Cabinet |
Lumens | 1100 |
Standards | cETLus |
Material | Aluminum + LED + PC |
Application | Residential |
Voltage | 120V |
Includes | Lamp |
Indoor or Outdoor | Indoor |
Bulb Base Type | PCB Integrated |
Weight (Lbs) | 1.54 lbs |
Lens Material | PC |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Lyndan, Three Light Matte Black Bathroom Vanity (51554-40)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 GRN 25PK (BU25C9-OGRA)
- ILC Replacement for Eiko Sp105/41/med Coil-twist-spiral replacement light bulb lamp (SP105/41/MED COIL-TWIST-SPIRAL EIKO)
- MAXIM LIGHTING CounterMax 120V Slim 30 LED UC White Tunable (88954WT)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867WT)
- MAXIM LIGHTING CounterMax 5K 12'' 2700-5000K LED Under Cabinet (89863WT)
- MAXIM LIGHTING CounterMax 120V Slim 12 LED UC White Tunable (88951WT)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867SN)
- MAXIM LIGHTING CounterMax 120V Slim 24 LED UC White Tunable (88953BZ)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN51W)
- Maxim Lighting LED Under Cabinet Lighting