Shop All Light Fixture Parts
Maxim Lighting
CounterMax 120V Slim 24 Interlink Cord
Mfr # 88965BK
Zoro # G708400345
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- Height 1 in
- Standards cETLus
- Color Nickel
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 88965BK
- Zoro # G708400345
- UPC # 783209262553
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 24 in |
Width | 3.5 in |
Height | 1 in |
Details
Item | Under Cabinet Accessory |
Standards | cETLus |
Color | Nickel |
Finish | Black |
Application | Residential |
Dimmable | Non-Dimmable |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 1.83 lbs |
Description
An innovative, slim channel LED light bar. The 120V input Slim Stick connects to a slim direct wire installation junction box where brightness and white color tunable LED light can be adjusted with the touch of a button. The control is the first in the industry to provide color temperature control variable between 2700-5000k on a driverless 120V LED strip. Included with the product, mounting clips allow the user install the channels flat or at an angle up to 90 degrees, so the product can be used in more applications such as cove, task, and closet lighting.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BULB BR30 MEDIUM 65W (BR30/10KLED/3)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION 021513 (CENTURION 021513 MEDICAL ILLUMINATION)
- FEIT ELECTRIC HALOGN BULB 1600LMN 100W (BPQ100/8.6/RP)
- DUAL-LITE Sign Panel, Wall, Message CAT SCAN IN USE (OBN-KIT DIFF SW23)
- MAXIM LIGHTING 120V Control Dimmer Tuner Hard Wire or Plug In (88960BK)
- FLOWTRON Bulb, Shatterproof (BF150SP)
- JANDORF CROSSBAR 4"" SWIVEL PK1 (60205)
- LIVEX LIGHTING Antique Brass Standard Decorative Chain (5607-01)
- JANDORF Socket Reducer Intermediate/Candelabra E17 Lamp Socket (C60424)
- CELEBRATIONS Candolier 3Lt Celeb (1503-71)
- HOMEPAGE 24 Gauge Floral & Craft Wire N274-985; Green (HO929007)
- Maxim Lighting Light Fixture Parts