Shop All Chandeliers
Maxim Lighting
Corona 3-Light Chandelier
Mfr # 10203CLSBR
Zoro # G508971182
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60W
- Length 16.5 in
- Application Residential
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 10203CLSBR
- Zoro # G508971182
- UPC # 783209264014
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 16.5 in |
Length | 16.5 in |
Height | 20 in |
Details
Item | Single-Tier Chandelier |
Housing Finish | Satin Brass |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Application | Residential |
Voltage | 120V |
Standards | cETLus |
Dimmable | Non-Dimmable |
Material | Steel + Glass |
Indoor or Outdoor | Indoor |
Lens Material | Glass |
Bulb Base Type | E26 Medium |
Weight (Lbs) | 6.24 lbs |
Description
Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Vt Ltchs (VT-LATCH)
- NUVO 1-Light - Landscape Flood - PAR20 Flood -Dark Bronze Finish (SF76-646)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F72T12/CW/HO)
- SATCO 8W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12462)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- Z-LITE Titania 10 Light Island/Billiard, Black (454-54L-BK-BN)
- Maxim Lighting Chandeliers