Shop All Vanity Lights
Maxim Lighting
Corona 3-Light Bath Vanity
Mfr # 10213CLBK
Zoro # G708971449
product price: $104.00
/ea
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Height 9 in
- Width 19.25 in
- Lamp Type Incandescent
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 10213CLBK
- Zoro # G708971449
- UPC # 783209264199
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 in |
Width | 19.25 in |
Depth (In) | 6 in |
Details
Item | Bath Vanity |
Color | Nickel |
Housing Finish | Black |
Lamp Type | Incandescent |
Voltage | 120V |
Number of Lights | 3 |
Standards | cETLus |
Application | Residential |
Material | Steel + Glass |
Lamp Watts | 60W |
Dimmable | Non-Dimmable |
Lens Material | Glass |
Indoor or Outdoor | Indoor |
Bulb Base Type | E26 Medium |
Weight (Lbs) | 2.9 lbs |
Description
Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO2)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- ILC Replacement for BGK 39331 replacement light bulb lamp (39331 BGK)
- STREAMLIGHT Industrial Spotlight, 7.4V, Yellow, Nylon (44371)
- MAXIM LIGHTING Corona 2-Light Bath Vanity (10212CLBK)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWSN)
- MAXIM LIGHTING Spec 24 LED Bath Bar CCT Select (52032BK)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWSBR)
- MAXIM LIGHTING Spec 24 LED Bath Bar CCT Select (52032PC)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWBK)
- VAXCEL Avenant 3L Vanity French Bronze (W0156)
- Maxim Lighting Vanity Lights