Shop All Post Lighting
Maxim Lighting
Clyde VX 1-Light VX Post Lantern
Mfr # 40620CLBK
Zoro # G308400400
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Dimmable Dimmable
- Color Nickel
- Voltage 120V
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 40620CLBK
- Zoro # G308400400
- UPC # 783209274297
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9 in |
Height | 19 in |
Details
Item | Outdoor Wall Mount |
Finish | Black |
Dimmable | Dimmable |
Color | Nickel |
Voltage | 120V |
Bulb Base Type | E26 Medium |
Bulb Type | Incandescent |
Material of Construction | EPMM Vivex, Glass |
Indoor/Outdoor Usage | Outdoor |
Lens Material | Clear Glass |
Standards | cETLus |
Application | Residential |
Watts | 60W |
Weight (Lbs) | 4.18 lbs |
Description
Clean glass cylinders and banded frames provide a transitional design between Coastal, Craftsman, and Modern styles. Clear glass protects the light sources, and the frames are coated in our protective Vivex composite, which is designed to handle harsher coastal conditions. An incredible value and simple design, the Clyde series is an easy selection for most exterior applications.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO TG)
- KIM LIGHTING Step Light, LED, 15 Watts, Bronze (EL807/9L3KUV/DB)
- HONEYWELL UVEX Replac Visor Tint Shade 3.0 (S8560)
- ILC Replacement for Sylvania 18044 replacement light bulb lamp (18044 SYLVANIA)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- LIVEX LIGHTING Textured Black Outdoor Post Top Lantern, (7568-14)
- DESIGNERS FOUNTAIN Riviera 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (1923-BK)
- CLASSY CAPS Classy Caps Mfg Inc SL211B 4X4 BLACK ALUMINUM IMPERIAL SOLAR POST CAP (SL211B)
- CLASSY CAPS Classy Caps Mfg Inc SL214W 5X5 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SL214W)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHB-533PM-RBRZ)
- Maxim Lighting Post Lighting