Shop All Chandeliers
Maxim Lighting
Charlton 8-Light Chandelier
Mfr # 11378WWTGL
Zoro # G908971454
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Weathered White/Gold Leaf
- Lamp Type Incandescent
- Fixture Wattage 60W
- Application Residential
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 11378WWTGL
- Zoro # G908971454
- UPC # 783209288850
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 28.25 in |
Width | 30 in |
Details
Item | Multi-Tier Chandelier |
Housing Finish | Weathered White/Gold Leaf |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Application | Residential |
Voltage | 120V |
Standards | cETLus |
Material | Steel |
Dimmable | Dimmable |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 7.16 lbs |
Bulb Base Type | E12 Candelabra |
Description
A lovely candelabra style collection with rich accents. This seemingly simple chandelier highlights classically curving accents in a stately combination of Black with Antique Brass accents or chic Weathered White with Gold Leaf accents. Taking a streamlined approach to the archetypal chandelier form, this series updates uses squared tubing to subtly modernize an approachable design with exposed candelabra lighting.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger DS LED with AC/ DC PiggyBack (SR75832)
- ILC Replacement for Sylvania 500q/cl/mc(evr) 120v replacement light bulb lamp (500Q/CL/MC(EVR) 120V SYLVANIA)
- FEIT ELECTRIC Electric Linear E26 (Medium) LED Bulb Soft White 60 Watt Equivalence (T24/840/LEDG2)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK2 (AA-WHITE-2)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM Dart 3-Light 22.25" Wide Satin Nickel Chandelier (21285SWSN)
- Maxim Lighting Chandeliers