Shop All Chandeliers
Maxim Lighting
Charlton 3-Light Chandelier
Mfr # 11373WWTGL
Zoro # G708971401
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Weathered White/Gold Leaf
- Lamp Type Incandescent
- Fixture Wattage 60W
- Height 21 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 11373WWTGL
- Zoro # G708971401
- UPC # 783209288874
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 21 in |
Width | 20 in |
Details
Item | Chandelier |
Housing Finish | Weathered White/Gold Leaf |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Voltage | 120V |
Material | Steel |
Standards | cETLus |
Dimmable | Dimmable |
Application | Residential |
Bulb Base Type | E12 Candelabra |
Weight (Lbs) | 3.15 lbs |
Indoor or Outdoor | Indoor |
Description
A lovely candelabra style collection with rich accents. This seemingly simple chandelier highlights classically curving accents in a stately combination of Black with Antique Brass accents or chic Weathered White with Gold Leaf accents. Taking a streamlined approach to the archetypal chandelier form, this series updates uses squared tubing to subtly modernize an approachable design with exposed candelabra lighting.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- NEWHOUSE LIGHTING ST64 Edison Vintage Light Bulbs, 60W Incandescent Dimmable, PK 6 (ST64INC-6)
- LUTRON LED Driver, 24VDC, 120/277VAC, 170-370 mA (L3DA4U1UKL-CV240)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast (6XPW7)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Paloma 5-Light Chandelier (2885GL)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- ELK SHOWROOM Winter's Spray 39'' Wide 8Light Chandelier, Polished Chrome (46782/8)
- Maxim Lighting Chandeliers