Shop All Chandeliers
Maxim Lighting
Carlo 9-Light LED Chandelier
Mfr # 25179DBZHR
Zoro # G608971242
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Dark Bronze, Leather, Heritage Brass
- Lamp Type LED
- Fixture Wattage 6W
- Voltage 120V
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 25179DBZHR
- Zoro # G608971242
- UPC # 783209280267
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 34 in |
Height | 16.75 in |
Length | 34 in |
Details
Item | Multi-Tier Chandelier |
Housing Finish | Dark Bronze, Leather, Heritage Brass |
Lamp Type | LED |
Fixture Wattage | 6W |
Voltage | 120V |
Dimmable | Non-Dimmable |
Material | Steel,Acrylic |
Lamp Included | Yes |
Application | Residential |
Indoor or Outdoor | Indoor |
Bulb Base Type | AC Integrated |
Color Temperature | 3000 K |
Weight (Lbs) | 11.242 lbs |
Lumens | 4800 |
Color Rendering Index | 90 |
Description
Metal shades finished in a warm Heritage Brass are accented with Dark Bronze metal straps and Tobacco Brown leather wrapped details. Recessed within the metal shades, a frosted glass diffuser softly casts the LED light source within. Paddles on every shade allow the light to easily be directed upward or downwards. With the accompanying wall sconce in the collection, a touch switch is located on its top and the convenient paddle at its end allows you to direct the light source where needed. Tasteful and timeless, the reimagined classic metal drum shades are elevated with technology and convenient features. Perfect for entries, eating areas, and bedside applications.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 6500K Daylight Dimmable E26 Base 6-Pack (LR31866-6PK)
- NITECORE Quick Charging 3.0 USB Charger Adapter (QC3.0)
- DAY-BRITE CFI Wide Strip 4000K LED, 109 lm/W, 4,000 K (SCD330L840-UNV)
- ILC Replacement for Sylvania 50er30 130v replacement light bulb lamp, 2PK (50ER30 130V SYLVANIA)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- Z-LITE Elea 15 Light Chandelier, Chrome & Matte Opal (328-15-CH)
- Maxim Lighting Chandeliers