Shop All Chandeliers
Maxim Lighting
Carlo 5-Light LED Chandelier
Mfr # 25175DBZHR
Zoro # G208971239
product price: $738.00
/ea
Free Shipping & Returns
$738.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Dark Bronze, Leather, Heritage Brass
- Lamp Type LED
- Fixture Wattage 6W
- Application Residential
- Material Steel,Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 25175DBZHR
- Zoro # G208971239
- UPC # 783209280250
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 28 in |
Width | 28 in |
Height | 12 in |
Details
Item | Chandelier |
Housing Finish | Dark Bronze, Leather, Heritage Brass |
Lamp Type | LED |
Fixture Wattage | 6W |
Application | Residential |
Material | Steel,Acrylic |
Voltage | 120V |
Dimmable | Non-Dimmable |
Lamp Included | Yes |
Indoor or Outdoor | Indoor |
Lumens | 2700 |
Color Rendering Index | 90 |
Color Temperature | 3000 K |
Weight (Lbs) | 7.26 lbs |
Bulb Base Type | AC Integrated |
Description
Metal shades finished in a warm Heritage Brass are accented with Dark Bronze metal straps and Tobacco Brown leather wrapped details. Recessed within the metal shades, a frosted glass diffuser softly casts the LED light source within. Paddles on every shade allow the light to easily be directed upward or downwards. With the accompanying wall sconce in the collection, a touch switch is located on its top and the convenient paddle at its end allows you to direct the light source where needed. Tasteful and timeless, the reimagined classic metal drum shades are elevated with technology and convenient features. Perfect for entries, eating areas, and bedside applications.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40-Watt Equivalent Dimmable T14 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 4PK (862703)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED A)
- W F HARRIS LIGHTING Clear prismatic lens (300-CP-LENS ONLY)
- EKENA MILLWORK Diamond Architectural Grade PVC Contemporary Ceiling Medallion, 40"W x 26 5/8"H x 3"ID x 14"C x 1"P (CMP40X26DD-03000)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- Maxim Lighting Chandeliers