Shop All Sconces
Maxim Lighting
Capitol 1-Light Wall Sconce
Mfr # 2640BKAB
Zoro # G808971301
product price: $84.00
/ea
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Width 4.5 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Finish Black / Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 2640BKAB
- Zoro # G808971301
- UPC # 783209259966
- Country of Origin China
- Category Sconces
Dimensions
Height | 14 in |
Width | 4.5 in |
Length | 4 in |
Depth (In) | 4 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Black / Antique Brass |
Item | Flush Mount |
Color | Chrome |
Lamp Watts | 40W |
Material | STEEL + GLASS |
Application | Residential |
Standards | cETLus |
Lamp Type | Incandescent |
Weight (Lbs) | 3.09 lbs |
Bulb Base Type | E12 CANDELABRA |
Lens Material | Glass |
Indoor or Outdoor | Indoor |
Description
A simple and transitional offering of Matte Black and accented with Antique Brass pairs well with other like-finish lighting and hardware throughout your home. An element of Clear glass diffusers adds refinement completing this classic styling.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/840/LS EX39 G3 BB 3/1)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Light Bulb (12VMB-1)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/841/A/ECO)
- ILC Replacement for Osram Sylvania 58748 replacement light bulb lamp (58748 OSRAM SYLVANIA)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- CWI LIGHTING Led Sconce With Matte Black Finish (1237W12-101)
- Maxim Lighting Sconces