Shop All Post Lighting
Maxim Lighting
Cabana 1-Light Outdoor Post Mount
Mfr # 3030CDBK
Zoro # G008400304
product price: $144.00
/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Voltage 120V
- Watts 60W
- Bulb Type Incandescent
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 3030CDBK
- Zoro # G008400304
- UPC # 783209273979
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 7 in |
Height | 16.75 in |
Depth (In) | 7 in |
Details
Item | Outdoor Pole/Post Mount |
Finish | Black |
Voltage | 120V |
Watts | 60W |
Bulb Type | Incandescent |
Indoor/Outdoor Usage | Outdoor |
Material of Construction | Aluminum, Glass |
Application | Residential |
Lens Material | Clear Seeded Glass |
Standards | cETLus |
Color | Nickel |
Dimmable | Dimmable |
Bulb Base Type | E26 Medium |
Weight (Lbs) | 4.1 lbs |
Description
A dual framed structure creates dimension on these outdoor lighting fixtures that is both contemporary and transitional. The constructionconsists oftwo frames of square tubing and squared components. The inner frame'sClear Seedy glass reduces glare from the lightand appears dirt-free for longer periods. This is a comprehensive collection to brighten all areas of your outdoorspace, available in various sized sconces as well ashanging and post configurations.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Accessories for Recessed Fixtures (L-BRCKT)
- ILC Replacement For HIKARI JDR 120V 50W E27 CL CV AL (WX-SLLW-4)
- ILC Replacement for Hikari P25/10, 120v/150w E26 replacement light bulb lamp (P25/10, 120V/150W E26 HIKARI)
- CELEBRATIONS LED LGHT BRST TWK GRN (LEDLBST100GRTWA)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- MAXIM LIGHTING Maxim Lighting 1093BK/PHC11 Burial Pole with Photo Cell - Black (1093BK/PHC11)
- NORWELL Classic Onion Outdoor Post Lantern - Sienna with Clear Glass (1611-SI-CL)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- LIVEX LIGHTING Textured BlackOutdoor Post Light, 3 Light (7710-14)
- Maxim Lighting Post Lighting