Shop All Outdoor Semi-Flushmount Lights
Maxim Lighting
Cabana 1-Light Outdoor Hanging Pendant
Mfr # 3039CDBK
Zoro # G408400348
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Voltage 120V
- Material Aluminum, Glass
- Height 15.5 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 3039CDBK
- Zoro # G408400348
- UPC # 783209274020
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Width | 7 in |
Height | 15.5 in |
Length | 7 in |
Details
Color | Nickel |
Voltage | 120V |
Item | Outdoor Pendant |
Material | Aluminum, Glass |
Application | Residential |
Finish | Black |
Dimmable | Dimmable |
Weight | 5.3 lbs |
Standard | cETLus |
Bulb Base Type | E26 Medium |
Light Bulb Wattage | 60W |
Indoor/Outdoor | Outdoor |
Bulb Type | Incandescent |
Lens Material | Clear Seeded Glass |
Description
A dual framed structure creates dimension on these outdoor lighting fixtures that is both contemporary and transitional. The constructionconsists oftwo frames of square tubing and squared components. The inner frame'sClear Seedy glass reduces glare from the lightand appears dirt-free for longer periods. This is a comprehensive collection to brighten all areas of your outdoorspace, available in various sized sconces as well ashanging and post configurations.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, Black (TH480)
- TCP Elite LED, 7W MR16 27K GU5.3 NFL (LED712VMR16V27KNFL)
- ILC Replacement for Plusrite Ftl40w-ftl40/2g11/841 replacement light bulb lamp (FTL40W-FTL40/2G11/841 PLUSRITE)
- CRAFTSMAN 1100 Lumens LED Tiltable Portable Work Light with 2-in-1 Adjustable Metal Rotating Stand (CMXELAYMPL1067)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- TROY Owings Mill Lantern (F9467-TBK)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Maxim Lighting Outdoor Semi-Flushmount Lights