Shop All Chandeliers
Maxim Lighting
Bristol 4-Light Linear Chandelier
Mfr # 12097SWAR
Zoro # G608971167
product price: $244.00
/ea
Free Shipping & Returns
$244.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60W
- Dimmable Non-Dimmable
- Length 48 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 12097SWAR
- Zoro # G608971167
- UPC # 783209281271
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 48 in |
Width | 48 in |
Height | 10.5 in |
Details
Item | Linear Pendant |
Housing Finish | Anthracite |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Dimmable | Non-Dimmable |
Application | Residential |
Voltage | 120V |
Material | Steel, Glass |
Color | Black |
Indoor or Outdoor | Indoor |
Bulb Base Type | E26 Medium |
Weight (Lbs) | 5.95 lbs |
Description
Understated elegance and convenience in its design, the simple curved arms of the Bristol collection outstretch in elongated proportions that terminate at a tapered Satin White glass shade. Designed to emulate a traditional fabric shade, the material being glass adds the element of easy maintenance and allows for upward and downward facing light installations. The single tiered wider diameters on the chandeliers also offer an upscale country living addition to the collection. Available in various finishes of Satin Nickel, Satin Brass, or black tones including a textured Anthracite finish on the chandeliers and sconces.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mygift FML 27W 120v AC 6500k Socket (FML 27W 120V AC 6500K SOCKET MYGIFT)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek 546-B (546-B)
- ILC Replacement for Leitz Pradovit-color replacement light bulb lamp (PRADOVIT-COLOR LEITZ)
- LAMPLIGHT TIKI Blue Glass 68 in. Carnival Garden Torch 1 pc (1121089)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- Maxim Lighting Chandeliers