Shop All Pendants
Maxim Lighting
Belfry 3-Light Pendant
Mfr # 30069CLBK
Zoro # G708971241
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Width 13 in
- Housing Finish Black
- Lamp Type Incandescent
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 30069CLBK
- Zoro # G708971241
- UPC # 783209281196
- Country of Origin China
- Category Pendants
Dimensions
Height | 25 in |
Width | 13 in |
Overall Length | 13 in |
Details
Color | Nickel |
Housing Finish | Black |
Lamp Type | Incandescent |
Voltage | 120V |
Item | Outdoor Pendant |
Standards | cETLus |
Dimmable | Dimmable |
Application | Residential |
Material | Aluminum, Glass |
Watts | 40W |
Weight (Lbs) | 12.32 lbs |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Outdoor |
Lens Material | Glass |
Description
Squared columns in Matte Black finish tower above the cylindrical glass shade rated for outdoor applications. A rectangular hook detail carries the square form through to the backplate. A modern interpretation of a bell tower, these outdoor pendants and sconces are a cleaned up, transitional look for exteriors.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Ush-350ds replacement light bulb lamp (USH-350DS USHIO)
- KILLARK Wall Bracket, Elbow (VB-2)
- SIGNIFY Fluorescent, 59 W, T8, Single Pin (Fa8) (F96T8/TL835 PLUS ALTO 25/1)
- KEYSTONE TECHNOLOGIES LED Retrofit Kit, 7150 to 7260lm, 120/277V (KT-RKIT55PS-8S-8CSA-VDIM)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- BESA LIGHTING Pogo Cord Pendant, White/Inner Silver and Opal Matte, Satin Nickel Finish, 1x5W LED (1XT-4293SF-LED-SN)
- GLOBE ELECTRIC Globe Electric 64906 1 Light Mini Pendant Light Fixture; Matte Black (200979)
- BESA LIGHTING Ally 8 Cord Pendant, Smoke/Clear, Satin Nickel Finish, 1x60W Incandescent (1JT-ALLY8SM-SN)
- Maxim Lighting Pendants