Shop All Sconces
Maxim Lighting
Belfry 1-Light Wall Sconce
Mfr # 30062CLBK
Zoro # G708971210
Free Shipping & Returns
$88.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Finish Black
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 30062CLBK
- Zoro # G708971210
- UPC # 783209281165
- Country of Origin China
- Category Sconces
Dimensions
Height | 13 in |
Width | 7 in |
Depth (In) | 7 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Black |
Item | Outdoor Wall Mount |
Lamp Type | Incandescent |
Material | Aluminum, Glass |
Application | Residential |
Standards | cETLus |
Color | Nickel |
Lamp Watts | 60W |
Indoor or Outdoor | Outdoor |
Lens Material | Glass |
Bulb Base Type | E26 Medium |
Weight (Lbs) | 3.96 lbs |
Description
Squared columns in Matte Black finish tower above the cylindrical glass shade rated for outdoor applications. A rectangular hook detail carries the square form through to the backplate. A modern interpretation of a bell tower, these outdoor pendants and sconces are a cleaned up, transitional look for exteriors.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Striplight, 3000K, 12 In, 3.9W (ES-CA01-WW)
- DUAL-LITE Wet Location Remote Head, 1 Lamp, 6V, 5W, Voltage - Emergency Lighting and Exit Signs: 6 (OCR-S-B-0605)
- PROGRESS LIGHTING Abbott Collection One-Light Medium Wall Lantern (P560114-103)
- ILC Replacement for Philips 100a/rs/tf replacement light bulb lamp, 2PK (100A/RS/TF PHILIPS)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- ELK LIGHTING Crowley 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45065/1)
- Maxim Lighting Sconces