Shop All Chandeliers
Maxim Lighting
Basque 8-Light Chandelier
Mfr # 20348DWAR
Zoro # G908971102
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Driftwood/Anthracite
- Lamp Type Incandescent
- Fixture Wattage 60W
- Material Steel
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 20348DWAR
- Zoro # G908971102
- UPC # 783209290068
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 32 in |
Length | 32 in |
Height | 36 in |
Details
Item | Chandelier |
Housing Finish | Driftwood/Anthracite |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Material | Steel |
Application | Residential |
Dimmable | Dimmable |
Standards | cETLus |
Voltage | 120V |
Weight (Lbs) | 26.4 lbs |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Indoor |
Description
The timeless Empire chandelier shape styled in timeworn, natural finishes uses durable steel in a Driftwood finish that includes a spherical ornament in matching finish. The arms curve steeply, swept lower than the chandelier's center, emphasizing the chandelier's height while mitered angles at its top accentuate the thickness of the barrel-like planks. Exposed candelabra lamps on Anthracite candle covers adding texture and contrast. The result of the organic wood tones reduces the formality of the classical shape making the elegance of this design more inviting.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865WT)
- ILB GOLD Replacement Led, L25T5D5050K Led Shape T8 (L25T5D5050K)
- LEDLENSER Ledlenser H5R Core, 500 Lumens (880505)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 30-Pack (LR34158-30PK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMP79W-4AB Rowsen 4-Light Metal Chandelier; Antique Bronze (IMP79W/4AB)
- Maxim Lighting Chandeliers