Shop All Semi-Flushmount Lights
Maxim Lighting
Basque 3-Light Semi-Flush Mount
Mfr # 20343DWAR
Zoro # G708971289
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Driftwood/Anthracite
- Application Residential
- Standards cETLus
- Material Steel
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 20343DWAR
- Zoro # G708971289
- UPC # 783209290075
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Overall Length | 20 in |
Overall Width | 20 in |
Height | 17.25 in |
Details
Item | Semi-Flush Mount |
Finish | Driftwood/Anthracite |
Application | Residential |
Standards | cETLus |
Material | Steel |
Voltage | 120V |
Indoor/Outdoor | Indoor |
Dimmable | Dimmable |
Bulb Type | Incandescent |
Wattage | 60W |
Bulb Base Type | E12 Candelabra |
Weight (Lbs) | 9.02 lbs |
Description
The timeless Empire chandelier shape styled in timeworn, natural finishes uses durable steel in a Driftwood finish that includes a spherical ornament in matching finish. The arms curve steeply, swept lower than the chandelier's center, emphasizing the chandelier's height while mitered angles at its top accentuate the thickness of the barrel-like planks. Exposed candelabra lamps on Anthracite candle covers adding texture and contrast. The result of the organic wood tones reduces the formality of the classical shape making the elegance of this design more inviting.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Technologies 650138 replacement light bulb lamp (650138 TROJAN TECHNOLOGIES)
- JUNO LIGHTING Track Fixture, Flat Back, 50W, 120V (R521 WHB WH)
- COOPER LIGHTING Lights Motion Detector (MS185R)
- MILWAUKEE TOOL CrdlssUnderhoodLightKt, BattryIncl, 4.63lb (2125-20, 48-11-2420)
- QUOIZEL Abner Semi-Flush Mount (ABR1714MBK)
- Z-LITE Cosmopolitan 3 Light Semi Flush Mount, Matte Black & Etched White (307SF-MB)
- VAXCEL Babylon 14in Semi-Flush Bronze (CF65353OBB)
- QUOIZEL Remington 1-Light Matte Black Semi-Flush Mount (QSF5588MBK)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMC79F-3AB Mika Bronze 3-Light Semi-Flushmount (IMC79F/3AB)
- LIVEX LIGHTING Brushed Nickel Semi Flush, 2 Light (58062-91)
- SUNLITE LED 12" Dual Band Ceiling Light Fixture Decorative Semi-Flush Mount 3 CCT 3000K 4000K 5000K (87784-SU)
- Maxim Lighting Semi-Flushmount Lights