Shop All Sconces
Maxim Lighting
Basque 2-Light Wall Sconce
Mfr # 20341DWAR
Zoro # G808971288
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.5 in
- Width 12 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Finish Driftwood/Anthracite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 20341DWAR
- Zoro # G808971288
- UPC # 783209290082
- Country of Origin China
- Category Sconces
Dimensions
Height | 12.5 in |
Width | 12 in |
Depth (In) | 6.75 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Driftwood/Anthracite |
Item | Wall Sconce |
Lamp Type | Incandescent |
Standards | cETLus |
Lamp Watts | 60W |
Material | Steel |
Application | Residential |
Weight (Lbs) | 2.2 lbs |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Indoor |
Description
The timeless Empire chandelier shape styled in timeworn, natural finishes uses durable steel in a Driftwood finish that includes a spherical ornament in matching finish. The arms curve steeply, swept lower than the chandelier's center, emphasizing the chandelier's height while mitered angles at its top accentuate the thickness of the barrel-like planks. Exposed candelabra lamps on Anthracite candle covers adding texture and contrast. The result of the organic wood tones reduces the formality of the classical shape making the elegance of this design more inviting.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 90par38qsp/10 120v replacement light bulb lamp (90PAR38QSP/10 120V DAMAR)
- LUMAPRO Headlamp, LED, 2000lm (797NT8)
- PROGRESS LIGHTING Phase 2.1 LED Collection 24" LED Linear Bath & Vanity (P300208-009-30)
- JUNO LIGHTING T-Bar Attachment Clips (R37916)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- Maxim Lighting Sconces