Shop All Ceiling Fan Light Kits
Maxim Lighting
Basic-Max 52 Black Fan LED 4-Light BK/W Blades
Mfr # 89907FTBKWP
Zoro # G808400412
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus
- Includes Lamp
- Indoor/Outdoor Indoor
- Voltage 120V
- Material Steel, Aluminum, Glass, MBF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 89907FTBKWP
- Zoro # G808400412
- UPC # 783209278233
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Length | 52 in |
Details
Standards | cETLus |
Includes | Lamp |
Indoor/Outdoor | Indoor |
Voltage | 120V |
Material | Steel, Aluminum, Glass, MBF |
Finish | Black / Walnut / Pecan |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72 long.
Documents & Resources
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Mp560 Programmer, Selectable (MP560)
- ALL-FILTERS 20X22X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20221.13 4PK)
- BERKO MARLEY ENGINEERING PRODUCTS Limit Switch 180-220F Autoreset (410143000)
- PUROLATOR Air Filter, 16x20x2 Key Pleat - MERV 8 (6 Pack) (16x20x2x1 KP (6 Pack))
- MAXIM LIGHTING Solstice 8-Light WiFi-enabled LED Fandelight (61006SN)
- MAXIM LIGHTING 1-Light Ceiling Fan Light Kit (FKT206BK)
- PROGRESS LIGHTING Glass Bowl Ceiling Fan Light Kit (P2612-01WB)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster White Finish Frosted Ribbed Glass (7784700)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-20WB)
- KILLARK LED Light Fixture, 9692 lm, 277V, 3000K, 65W (VM4LB930)
- Maxim Lighting Ceiling Fans & Accessories