Shop All Ceiling Fan Light Kits
Maxim Lighting
Ambience WiFi-enabled LED Fandelight
Mfr # 61009BZGLD
Zoro # G801703619
product price: $2,248.00
/ea
Free Shipping & Returns
$2,248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Finish Bronze / Gold
- Material Steel; ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 61009BZGLD
- Zoro # G801703619
- UPC # 783209252028
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Voltage | 120V |
Finish | Bronze / Gold |
Material | Steel; ABS |
Description
The Ambience collection will enhance your home with a perfect mix of form and function. A Wi-Fi enabled control is housed in the canopy that can be either operated by the remote provided or Smart Home apps without the use of a bridge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG REDUCR SML BLK 24GA 6X8"" (BM0079)
- MARS Contactor, 24V 40A 3Pole Dp, Ms61445 (61445)
- FRIGIDAIRE Capacitor (5304472609)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR27)
- MAXIM LIGHTING 1-Light Ceiling Fan Light Kit (FKT206BK)
- MODERN FORMS Aviator 54in 1-Light Ceiling Fan LED Light Kit 3000K in Graphite (F-1811-LED)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-09WB)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse 3/1 White Brshd Nkl ORB Wh Opl Glass (7785200)
- WESTINGHOUSE Led Light Kit White (77853)
- KILLARK LED Light Fixture, 6278 lm, 277V, 5000K, 40W (VM4LB6iE230)
- MAXIM Basic-Max 3-Light 12" Wide Matte White Ceiling Fan Light Kit (FKT207FTMW)
- Maxim Lighting Ceiling Fans & Accessories