Shop All Outdoor Semi-Flushmount Lights
Maxim Lighting
Admiralty 1-Light Outdoor Pendant
Mfr # 35121SWBKAB
Zoro # G708400413
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Voltage 120V
- Height 11.75 in
- Weight 4.34 lbs
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 35121SWBKAB
- Zoro # G708400413
- UPC # 783209289505
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 11.75 in |
Width | 12 in |
Length | 12 in |
Details
Color | Chrome |
Voltage | 120V |
Item | Outdoor Pendant |
Weight | 4.34 lbs |
Application | Residential |
Finish | Black / Antique Brass |
Dimmable | Dimmable |
Material | Aluminum, Glass |
Light Bulb Wattage | 60W |
Standard | cETLus |
Bulb Base Type | E26 Medium |
Indoor/Outdoor | Outdoor |
Bulb Type | Incandescent |
Lens Material | Opal White Glass |
Description
Coastally inspired, the wide brimmed aluminum spun shade on this series of outdoor rated sconces, pendants, and flush mounts features a tiered shade design. The ringed separation features a filigree of oval cut outs, whereby a single lamp illuminates the Satin White glass supporting it. The resulting light is dispersed both above and below the spun shade as well as through the patterned filigree. Both modern and classic homes can appreciate this classic design reimagined. The series is available either in Matte Black or a striking Two-Tone Black with Antique Brass.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent Ps Shape Ps40, Replacement For Norman Lamps, 620Ps40P-130V (620PS40P-130V)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- FULHAM LED Emergency BBU Kit, 3W, 145 min (FHSKITT03LNC)
- EXO Programmable Motion Sensor, 5-1/4" L (SENSOR-WS FSP-211)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- VAXCEL Outland Hammered Metal Bronze Rustic Outdoor Semi Flush Mount Ceiling Light (T0667)
- Maxim Lighting Outdoor Semi-Flushmount Lights