Shop All Outdoor Flushmount Lights
Maxim Lighting
Admiralty 1-Light Outdoor Flush Mount
Mfr # 35120SWBKAB
Zoro # G008393866
product price: $124.20
/ea
Free Shipping & Returns
$124.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus
- Watts 60W
- Width 12 in
- Lamp Type Incandescent
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 35120SWBKAB
- Zoro # G008393866
- UPC # 783209289574
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 12 in |
Length | 12 in |
Height | 10.25 in |
Details
Standards | cETLus |
Watts | 60W |
Lamp Type | Incandescent |
Voltage | 120V |
Indoor or Outdoor | Outdoor |
Material | Aluminum, Glass |
Color | Chrome |
Bulb Base Type | E26 Medium |
Weight (Lbs) | 2.89 lbs |
Application | Residential |
Finish | Black / Antique Brass |
Lens Material | Opal White Glass |
Item | Outdoor Flush Mount |
Dimmable | Dimmable |
Description
Coastally inspired, the wide brimmed aluminum spun shade on this series of outdoor rated sconces, pendants, and flush mounts features a tiered shade design. The ringed separation features a filigree of oval cut outs, whereby a single lamp illuminates the Satin White glass supporting it. The resulting light is dispersed both above and below the spun shade as well as through the patterned filigree. Both modern and classic homes can appreciate this classic design reimagined. The series is available either in Matte Black or a striking Two-Tone Black with Antique Brass.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE 20-in LED Hanging Pendant, Adjust 3000K-5000K, 1500 Lumens, 25W, Dimmable, Round Acrylic Diffuser (88672-SU)
- STREAMLIGHT Industrial Keychain Flashlight, LED, Blue (73002)
- GE High Pressure Sodium 12Pk (LU70)
- FEIT ELECTRIC DWNLT RETRO LED 4"" 6.5W (74202/CA)
- W F HARRIS LIGHTING LED Wall Fixture, 45W, 120V, 4000L (1200-4K-LED)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- COAST EMERGENCY LANTERN 1300LM (30132)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- NUVO 2-Light 10 in. Carport Flush Mount with Textured Frosted Glass (60-473)
- AFX Everly 8-in. Outdoor LED Ceiling Light, Adjustable CCT, Satin Nickel (EVYW0408LAJD2SN)
- Maxim Lighting Outdoor Flushmount Lights