Shop All Chandeliers
Maxim Lighting
Acadia 8-Light Chandelier
Mfr # 12268CDHR
Zoro # G608971044
product price: $358.00
/ea
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Heritage
- Lamp Type Incandescent
- Fixture Wattage 60W
- Dimmable Dimmable
- Material Steel + Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 12268CDHR
- Zoro # G608971044
- UPC # 783209263918
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 8.5 in |
Length | 32 in |
Width | 32 in |
Details
Item | Chandelier |
Housing Finish | Heritage |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Dimmable | Dimmable |
Material | Steel + Glass |
Color | White |
Voltage | 120V |
Standards | cETLus |
Application | Residential |
Bulb Base Type | E26 Medium |
Weight (Lbs) | 11.2 lbs |
Indoor or Outdoor | Indoor |
Description
A modest frame of steel tubing gently bends to support a cluster of Clear Seedy bell-shaped glass. Similarly the bobeches and other metal accents echo that traditional bell shape creating an instant classic. An easy choice with transitional appeal, choose from a variety of complimentary finishes including matte Black, Heritage Brass or Satin Nickel.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Medium LED Floodlight (EFL45M50FL)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V - 2-Pack (S3726)
- ILC Replacement For SATCO S29484 (S29484)
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-3S32-SC)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- QUOIZEL Noble Chandelier (NBE5008RK)
- Maxim Lighting Chandeliers