Shop All Letters and Numbers
Maxim Lighting
8 - 4 Square Tile - SERIF
Mfr # 53668WT
Zoro # G008400335
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Serif
- Overall Height 4.5 in
- Material Polycarbonate
- Character 8
- Overall Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 53668WT
- Zoro # G008400335
- UPC # 783209264656
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4.5 in |
Overall Width | 4.5 in |
Details
Character Type | Serif |
Material | Polycarbonate |
Item | Address Light Numbers |
Character | 8 |
Color | White/Black |
Application | Residential |
Indoor/Outdoor Usage | Outdoor |
Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-S)
- BOGS FOOTWEAR Size 16 Men's Steel Rubber Boot, Black (69172-001 M 16)
- ALLPOINTS Onion Goggle Black (181553)
- ZORO SELECT Chemical Resistant Sleeves, Film, PK200 (C18500)
- MAXIM LIGHTING House Number 4 - Singleton (53634WT)
- MAXIM LIGHTING House Number 2 - Singleton (53632WT)
- MAXIM LIGHTING HALF BLANK - 4 Square Tile SET OF TWO (53679WT)
- MAXIM LIGHTING House Number 1 - Singleton (53631WT)
- MAXIM LIGHTING BLANK - 4 Square Tile (53669WT)
- MAXIM LIGHTING 7 - 4 Square Tile - SERIF (53667WT)
- VILLAGE WROUGHT IRON Village Wrought Iron LET-G-S Letter G Small (LET-G-S)
- Maxim Lighting Letters and Numbers