Shop All Letters and Numbers
Maxim Lighting
7 - 4 Square Tile - SERIF
Mfr # 53667WT
Zoro # G308400417
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Serif
- Overall Height 4.5 in
- Material Polycarbonate
- Color White/Black
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 53667WT
- Zoro # G308400417
- UPC # 783209264649
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4.5 in |
Overall Width | 4.5 in |
Details
Character Type | Serif |
Material | Polycarbonate |
Color | White/Black |
Application | Residential |
Item | Address Light Numbers |
Indoor/Outdoor Usage | Outdoor |
Character | 7 |
Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Belt Assembly, Miller C50 Air Regulator (271394)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Royal Blue (18122)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7131)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701XL-10)
- MAXIM LIGHTING House Number 3 - Singleton (53633WT)
- MAXIM LIGHTING House Number 4 - Singleton (53634WT)
- MAXIM LIGHTING House Number 7 - Singleton (53637WT)
- MAXIM LIGHTING House Number 2 - Singleton (53632WT)
- MAXIM LIGHTING House Number 1 - Singleton (53631WT)
- MAXIM LIGHTING BLANK - 4 Square Tile (53669WT)
- NMC Self-Adhesive Numbers 3" (NPS60)
- Maxim Lighting Letters and Numbers