Shop All Letters and Numbers
Maxim Lighting
5 - 4 Square Tile - SERIF
Mfr # 53665WT
Zoro # G908400404
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Serif
- Overall Height 4.5 in
- Material Polycarbonate
- Character 5
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 53665WT
- Zoro # G908400404
- UPC # 783209264625
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4.5 in |
Overall Width | 4.5 in |
Details
Character Type | Serif |
Material | Polycarbonate |
Item | Address Light Numbers |
Character | 5 |
Indoor/Outdoor Usage | Outdoor |
Application | Residential |
Color | White/Black |
Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (9120B)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KKC5B-04-L)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, XL, 1 PR (NFD11HD/10XL)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1318)
- MAXIM LIGHTING House Number 2 - Singleton (53632WT)
- MAXIM LIGHTING House Number 3 - Singleton (53633WT)
- MAXIM LIGHTING House Number 7 - Singleton (53637WT)
- MAXIM LIGHTING HALF BLANK - 4 Square Tile SET OF TWO (53679WT)
- MAXIM LIGHTING House Number 5 - Singleton (53635WT)
- MAXIM LIGHTING 7 - 4 Square Tile - SERIF (53667WT)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-4-9-10)
- Maxim Lighting Letters and Numbers