Shop All Outdoor Wall Lights
Maxim Lighting
25 LED Address Frame - Classic
Mfr # 53650BK
Zoro # G908400312
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12-24V
- Width 25 in
- Height 5 in
- Watts 2.75W
- Lens Material PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 53650BK
- Zoro # G908400312
- UPC # 783209264533
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 25 in |
Height | 5 in |
Size | 2 LEDs |
Depth (In) | 0.75 in |
Details
Item | Outdoor Wall Mount |
Voltage | 12-24V |
Watts | 2.75W |
Lens Material | PC |
Lumens | 420 |
Finish | Black |
Color Temperature | 3000 K |
Application | Residential |
Color | Nickel |
Lamp Included | Yes |
Material | Aluminum |
Type | Classic |
Lamp Type | LED |
Color Rendering Index | 80 |
Weight (Lbs) | 1.36 lbs |
Bulb Base Type | Dedicated LED |
Dimmable | Dimmable |
Indoor or Outdoor | Outdoor |
Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Everlume Collection 7" Edgelit LED Surface Mount (P810015-030-30)
- SATCO 25 W A19 Incandescent - Clear - 3000 Hours - 100L - Medium Base - 120V (S2411)
- DESIGNERS FOUNTAIN Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23121-WI)
- SATCO 5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens, 2PK (S21872)
- MAXIM LIGHTING Sutton Place VX 3-Light Outdoor Lantern (40237CLBK)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLACPBO)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLBO)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLBO)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLACPBO)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1)
- Maxim Lighting Outdoor Wall Lights