Shop All Letters and Numbers
Maxim Lighting
0 - 4 Square Tile - SANS SERIF
Mfr # 53670WT
Zoro # G208400326
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Sans Serif
- Overall Height 4.5 in
- Material Polycarbonate
- Application Residential
- Overall Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 53670WT
- Zoro # G208400326
- UPC # 783209264663
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4.5 in |
Overall Width | 4.5 in |
Details
Character Type | Sans Serif |
Material | Polycarbonate |
Item | Address Light Numbers |
Application | Residential |
Character | 0 |
Indoor/Outdoor Usage | Outdoor |
Color | White/Black |
Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Full Brim Premier Hard Hat (PS56)
- ZORO SELECT Tag, Al, Silver, 1" Hx3" W, Rectangle, PK100 (41291)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40050)
- 3M Fire Barrier Sealant, 10.3 oz., Gray, PK12 (2000+10.3OZ)
- MAXIM LIGHTING 7 - 4 Square Tile - SERIF (53667WT)
- MAXIM LIGHTING HALF BLANK - 4 Square Tile SET OF TWO (53679WT)
- MAXIM LIGHTING House Number 5 - Singleton (53635WT)
- MAXIM LIGHTING House Number 3 - Singleton (53633WT)
- MAXIM LIGHTING House Number 1 - Singleton (53631WT)
- MAXIM LIGHTING House Number 6/9 - Singleton (53636WT)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 3 in.H (GBLK700EC)
- Maxim Lighting Letters and Numbers