Shop All Table Lamps
Maxim
Library 1-Light 8" Wide Polished Nickel Table Lamp
Mfr # 12226PN
Zoro # G1507540
product price: $290.00
/ea
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Width Brass, Steel
- Bulb Type E26 Medium Incandescent
- Size Polished Nickel
- Overall Length 26.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 12226PN
- Zoro # G1507540
- UPC # 783209232853
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 8 |
Width | Brass, Steel |
Size | Polished Nickel |
Overall Length | 26.5 |
Overall Height | 22 |
Length | Polished Nickel |
Wire Length | 72 |
Details
Bulb Type | E26 Medium Incandescent |
For Use With | 13.51 |
Thickness | 120 |
Shade Material | STEEL |
Maximum Wattage Per Bulb | 100 |
Dimmable | Yes |
Number of Bulbs | 1 |
ADA Compliant | No |
Collection | Library |
Description
Direct the light exactly where you want it using the articulated arms and metal shades of the Library series. At the backplate, the arm pivots left or right and up or down to direct the light. Additional articulated arms angle the shade or extend or contract the distance of the light source from the wall. Available in Polished Nickel and Heritage Brass finishes, the Library collection evokes industrial era classicism perfect for use as a task light or accent light. Complimentary table and floor lamps complete the collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL LED Task Lamp with Magnetic Base, 120V, 5W (812540)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT99-17WT8FG-35-AB)
- BULBRITE 50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861712)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7311-50K-G3)
- SAFAVIEH Eva Double Gourd Glass Table Lamp- Silver, 2PK (LIT4086M-SET2)
- DIAMOND VISIONS Diamond Visions Owl LED Head Lamp 18 pk, 18PK (08-3075)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- ALL THE RAGES All The Rages LD1000-WHT Porcelain Flower Desk Lamp in Brushed Nickel - White (LD1000-WHT)
- LALIA HOME Wooded Arch Farmhouse Table Lamp with White Fabric Shade, Old Wood (LHT-5037-OW)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Red (LT2024-RED)
- SIMPLE DESIGNS Simple Designs Sparkling Pink and White Unicorn Table Lamp (LT1078-PNK)
- Maxim Table Lamps