Shop All Floor Lamps
Maxim
Library 1-Light 11" Wide Polished Nickel Floor Lamp
Mfr # 12228PN
Zoro # G1503359
product price: $420.00
/ea
Free Shipping & Returns
$420.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11
- Length Polished Nickel
- Number of Bulbs 1
- Shade Material STEEL
- Bulb Type E26 Medium Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 12228PN
- Zoro # G1503359
- UPC # 783209232877
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 11 |
Length | Polished Nickel |
Size | Polished Nickel |
Overall Length | 55 |
Width | Brass, Steel |
Overall Height | 34.75 |
Wire Length | 72 |
Details
Number of Bulbs | 1 |
Shade Material | STEEL |
Bulb Type | E26 Medium Incandescent |
Collection | Library |
Dimmable | No |
Thickness | 120 |
For Use With | 15.95 |
Maximum Wattage Per Bulb | 100 |
Description
Direct the light exactly where you want it using the articulated arms and metal shades of the Library series. At the backplate, the arm pivots left or right and up or down to direct the light. Additional articulated arms angle the shade or extend or contract the distance of the light source from the wall. Available in Polished Nickel and Heritage Brass finishes, the Library collection evokes industrial era classicism perfect for use as a task light or accent light. Complimentary table and floor lamps complete the collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233WH)
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00020)
- ILC Replacement for Mettler H20t replacement light bulb lamp (H20T METTLER)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- MAXIM Library 1-Light 11" Wide Heritage Floor Lamp (12228HR)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- DESIGN TOSCANO Prometheus Sculptural Floor Lamp (KY07954)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- CLING 72 in. Linea LED Adjustable Torchiere Satin White Floor Lamp (CL2629546)
- JAMES R MODER Continental Fashion Floral Lamp (96186S22)
- GLOWFLOW 59 in. White Floor Lamp (GL2672055)
- Maxim Floor Lamps